Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.

Reinforcement Rear Shock Spring

1.50 (2)
Caution
Even the same model, the shape where to attach may differ by production year. So, please check with the current car. The length also differs by each vehicle. Dependig on the muffler or cowl specification, they may touch.
Compatible Exhaust Volume (cc)
50
Compatible Vehicle Model
(3YK) super jog Z, (3YK) Super Jog ZR, (3YJ) jog, (3KJ) the helmet housing jog, (4JP) priori, (4LV) priori EX, (4LV) priori Type-II, (SA11J) priori, ( 5AU) Beano (VINO), (SA10J) Beano (VINO), basic jog (BJ), (2JA) jog, (27V) jog, (5EM) jog ZII, (5BM) jog C axis 50 (3CP) for jog Sports rear shock, (5.2pc) Champ for the rear shock, (3RY) jog for the rear shock, (5KN) remote jog for the rear shock, (5SU) remote jog, (3YJ) jog, (2EX) jog, (3KJ) Joguposhe
Manufactutrer
YAMAHA
Color
Shining Blue
Length (mm)
230
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Item.# Sales Price Availability Qty.
1Set 1 00117197 64.99 SGD
Shipped after 2018-05-09
ADD TO CART
Customer Reviews
5 star 0
4 star 0
3 star 0
2 star 1
1 star 1
Review Rating: 1.50
2 Customer Reviews
The reviews are automatic translation.
Shock replacement
1
From Japan
On 2016-01-08 10:35:56
It looks good, installation is easy, but the 5-stage adjustment function is hard with the spring load adjustment tool, does not come with the instruction manual I think that the person who purchased has not made five-stage adjustment once. I'd recommend low-priced items with no adjustment function I would like manufacturers to tell me how to adjust the 5 stages, I'd like to have about instructions.
This review is about item#00117197.
bike
2
From Japan
On 2014-10-03 18:52:55
I regret having peeling of plated parts
This review is about item#00117197.

Related Products