Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.

Weight Roller

3.75 (8)
Caution
1) Depending on usage and customization of the vehicle, the size and weight differs. Please check the proper product. 2) Depending on genuine size, combination of pulley, the size or weight of the used pulley would differ.
Purpose
For moped, other general purpose.
...see all>
Product Options
ADD TO CART
Width (mm) Manufactutrer Outer Diameter (phi mm) Weight (g) Package
Qty.
Ship pack of Item.# Sales Price Availability Qty.
Width (mm) Manufactutrer Outer Diameter (phi mm) Weight (g) Package
Qty.
Ship pack of Item.# Sales Price Availability Qty.
12 YAMAHA 15 5.5 1Pack(6PC) 1 00103373 12.99 SGD
Shipped after 2018-05-09
12 YAMAHA 15 9 1Pack(6PC) 1 00103443 11.99 SGD
Shipped after 2018-05-09
13 HONDA 16 13 1Pack(6PC) 1 00103635 12.99 SGD
Shipped after 2018-05-09
13 HONDA 16 3.5 1Pack(6PC) 1 00103653 10.99 SGD
Shipped after 2018-05-09
13 HONDA 16 9.5 1Pack(6PC) 1 00103775 11.99 SGD
Shipped after 2018-05-09
12 SUZUKI 17 11 1Pack(6PC) 1 00103802 13.99 SGD
Shipped after 2018-05-09
12 YAMAHA 15 3 1Pack(6PC) 1 00103328 11.99 SGD
Shipped after 2018-05-09
12 YAMAHA 15 8 1Pack(6PC) 1 00103425 11.99 SGD
Shipped after 2018-05-09
12 YAMAHA 15 9.5 1Pack(6PC) 1 00103452 12.99 SGD
Shipped after 2018-05-09
12 SUZUKI 16 5 1Pack(6PC) 1 00103513 12.99 SGD
Shipped after 2018-05-09
13 HONDA 16 3 1Pack(6PC) 1 00103644 11.99 SGD
Shipped after 2018-05-09
13 HONDA 16 7 1Pack(6PC) 1 00103723 11.99 SGD
Shipped after 2018-05-09
13 HONDA 16 7.5 1Pack(6PC) 1 00103732 12.99 SGD
Shipped after 2018-05-09
12 SUZUKI 17 6.5 1Pack(6PC) 1 00103933 13.99 SGD
Shipped after 2018-05-09
12 SUZUKI 17 8.5 1Pack(6PC) 1 00103976 13.99 SGD
Shipped after 2018-05-09
12 YAMAHA 15 6 1Pack(6PC) 1 00103382 11.99 SGD
Shipped after 2018-05-09
12 YAMAHA 15 6.5 1Pack(6PC) 1 00103398 12.99 SGD
Shipped after 2018-05-09
12 YAMAHA 15 11 1Pack(6PC) 1 00103486 12.99 SGD
Shipped after 2018-05-09
12 SUZUKI 16 7.5 1Pack(6PC) 1 00103565 11.99 SGD
Shipped after 2018-05-09
13 HONDA 16 12 1Pack(6PC) 1 00103617 11.99 SGD
Shipped after 2018-05-09
13 HONDA 16 4 1Pack(6PC) 1 00103662 11.99 SGD
Shipped after 2018-05-09
13 HONDA 16 5 1Pack(6PC) 1 00103687 12.99 SGD
Shipped after 2018-05-09
12 SUZUKI 17 13.5 1Pack(6PC) 1 00103854 13.99 SGD
Shipped after 2018-05-09
12 SUZUKI 17 5 1Pack(6PC) 1 00103906 13.99 SGD
Shipped after 2018-05-09
12 SUZUKI 17 8 1Pack(6PC) 1 00103967 13.99 SGD
Shipped after 2018-05-09
12 YAMAHA 15 4.5 1Pack(6PC) 1 00103355 11.99 SGD
Shipped after 2018-05-09
12 YAMAHA 15 10.5 1Pack(6PC) 1 00103477 11.99 SGD
Shipped after 2018-05-09
12 SUZUKI 16 6.5 1Pack(6PC) 1 00103547 11.99 SGD
Shipped after 2018-05-09
13 HONDA 16 9 1Pack(6PC) 1 00103766 11.99 SGD
Shipped after 2018-05-09
12 SUZUKI 17 14 1Pack(6PC) 1 00103863 13.99 SGD
Shipped after 2018-05-09
12 SUZUKI 17 14.5 1Pack(6PC) 1 00103872 13.99 SGD
Shipped after 2018-05-09
12 SUZUKI 17 9 1Pack(6PC) 1 00103985 13.99 SGD
Shipped after 2018-05-09
12 YAMAHA 15 3.5 1Pack(6PC) 1 00103337 11.99 SGD
Shipped after 2018-05-09
12 YAMAHA 15 12 1Pack(6PC) 1 00103504 11.99 SGD
Shipped after 2018-05-09
12 SUZUKI 16 6 1Pack(6PC) 1 00103538 11.99 SGD
Shipped after 2018-05-09
13 HONDA 16 11 1Pack(6PC) 1 00103592 11.99 SGD
Shipped after 2018-05-09
13 HONDA 16 12.5 1Pack(6PC) 1 00103626 11.99 SGD
Shipped after 2018-05-09
13 HONDA 16 8 1Pack(6PC) 1 00103748 11.99 SGD
Shipped after 2018-05-09
12 SUZUKI 17 13 1Pack(6PC) 1 00103845 13.99 SGD
Shipped after 2018-05-09
12 YAMAHA 15 7 1Pack(6PC) 1 00103407 11.99 SGD
Shipped after 2018-05-09
12 YAMAHA 15 7.5 1Pack(6PC) 1 00103416 12.99 SGD
Shipped after 2018-05-09
12 YAMAHA 15 8.5 1Pack(6PC) 1 00103434 11.99 SGD
Shipped after 2018-05-09
13 HONDA 16 10 1Pack(6PC) 1 00103574 10.99 SGD
Shipped after 2018-05-09
13 HONDA 16 8.5 1Pack(6PC) 1 00103757 9.99 SGD
Shipped after 2018-05-09
12 SUZUKI 17 12.5 1Pack(6PC) 1 00103836 11.99 SGD
Shipped after 2018-05-09
12 SUZUKI 17 4 1Pack(6PC) 1 00103888 13.99 SGD
Shipped after 2018-05-09
12 SUZUKI 17 4.5 1Pack(6PC) 1 00103897 13.99 SGD
Shipped after 2018-05-09
12 SUZUKI 17 6 1Pack(6PC) 1 00103924 13.99 SGD
Shipped after 2018-05-09
12 SUZUKI 17 7 1Pack(6PC) 1 00103942 13.99 SGD
Shipped after 2018-05-09
12 SUZUKI 17 7.5 1Pack(6PC) 1 00103958 13.99 SGD
Shipped after 2018-05-09
12 YAMAHA 15 4 1Pack(6PC) 1 00103346 11.99 SGD
Shipped after 2018-05-09
12 YAMAHA 15 11.5 1Pack(6PC) 1 00103495 12.99 SGD
Shipped after 2018-05-09
12 SUZUKI 16 7 1Pack(6PC) 1 00103556 11.99 SGD
Shipped after 2018-05-09
13 HONDA 16 10.5 1Pack(6PC) 1 00103583 10.99 SGD
Shipped after 2018-05-09
13 HONDA 16 4.5 1Pack(6PC) 1 00103678 11.99 SGD
Shipped after 2018-05-09
12 YAMAHA 15 5 1Pack(6PC) 1 00103364 12.99 SGD
Shipped after 2018-05-09
12 YAMAHA 15 10 1Pack(6PC) 1 00103468 12.99 SGD
Shipped after 2018-05-09
12 SUZUKI 16 5.5 1Pack(6PC) 1 00103522 11.99 SGD
Shipped after 2018-05-09
13 HONDA 16 11.5 1Pack(6PC) 1 00103608 11.99 SGD
Shipped after 2018-05-09
13 HONDA 16 5.5 1Pack(6PC) 1 00103696 9.99 SGD
Shipped after 2018-05-09
13 HONDA 16 6 1Pack(6PC) 1 00103705 11.99 SGD
Shipped after 2018-05-09
13 HONDA 16 6.5 1Pack(6PC) 1 00103714 9.99 SGD
Shipped after 2018-05-09
12 SUZUKI 17 10 1Pack(6PC) 1 00103784 13.99 SGD
Shipped after 2018-05-09
12 SUZUKI 17 10.5 1Pack(6PC) 1 00103793 13.99 SGD
Shipped after 2018-05-09
12 SUZUKI 17 11.5 1Pack(6PC) 1 00103818 10.99 SGD
Shipped after 2018-05-09
12 SUZUKI 17 12 1Pack(6PC) 1 00103827 13.99 SGD
Shipped after 2018-05-09
12 SUZUKI 17 5.5 1Pack(6PC) 1 00103915 13.99 SGD
Shipped after 2018-05-09
12 SUZUKI 17 9.5 1Pack(6PC) 1 00103994 13.99 SGD
Shipped after 2018-05-09
ADD TO CART
Customer Reviews
5 star 3
4 star 1
3 star 3
2 star 1
1 star 0
Review Rating: 3.75
8 Customer Reviews
The reviews are automatic translation.
Mounting on address V100 (CE11)
5
From Japan
On 2018-01-05 11:14:16
It seems that the weight roller is deformed and worn because it is a motorcycle riding for a long time. After installation the noise decreased but durable Recommended grease If you could recommend it.
This review is about item#103802.
Change weight
3
From Japan
On 2017-12-29 11:57:17
I noticed it after arrival, but I ordered the size incorrectly. Actually I misunderstood 17 mm at 15 mm. Since it may be difficult to notice that it is an order code, I thought that I would like to purchase it before confirming it before ordering so that there is no such thing.
This review is about item#103364.
Address V 100
4
From Japan
On 2017-11-05 14:57:32
It is an exchange from the genuine, at the same time, if the clutch center spring was strengthened type, acceleration suddenly changed ,,, the highest speed fell slightly.
This review is about item#103793.
Tuning of moped scooter
2
From Japan
On 2016-11-26 16:33:54
There is no impression of using as it will be next spring including maintenance because of snowfall due to the winter holiday break (motorcycle). It took more than one month from purchase to arrival so I could not make it in time for this season. Originally I bought it for the next season so there is no inconvenience.
This review is about item#103933.
Used for motorcycle maintenance
5
From Japan
On 2016-06-26 17:26:17
I used it for smart dio af 57. Although genuine is 6 grams, it has changed to 5 grams and acceleration is improved.
This review is about item#00103662.
For refreshing the scooter drive system
5
From Japan
On 2016-02-01 03:57:34
☆ I changed it a year ago, but I can use it enough for now. It is a bother shop to bid high purity, and it will also reduce expenses if you order, so I will actively use such excellent parts.
This review is about item#00103714.
Address V100 tuning
3
From Japan
On 2015-01-13 13:09:52
I think that the feeling of use is no problem and there is no big variation. However, I was concerned about the shaping burr outside the roller. (It seems that there is no burr in NTB, the accuracy seems to be high) Just to be sure, the direction of Bali was assembled together. I think that this is enough because this is cheap.
This review is about item#00103818.
Maintenance of the scooter
3
From Japan
On 2014-11-29 08:52:01
Weight rollers have various brands, so cheap no brands are uneasy, so we selected the ALBA brand. Although there are various weights, it is good, but whether MonitaRo is out of stock inventory, it became separate transmission despite purchasing two kinds at the same time. Although there is no problem separately here, I feel sorry for becoming a separate sending of such small things one by one.
This review is about item#00103802.

Related Products