Due to the national holidays as Golden Week, we will close 2017/5/3~2017/5/5. This may cause delays with our responses. Thank you for your understanding.

Buy more than* S$200* and get FREE SHIPPING

Handle Grip

4.67 (3)
Compatible Vehicle Model
Address V100
Manufactutrer
General purpose
Grip Diameter (phi mm)
Right / 20, left / 18
Overall Length (mm)
115
Set Contents
Each one left and right
Specification
With accelerator color for address V100
...see all
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1Set 1 102-0013 00106812 11.34 SGD
In stock
ADD TO CART
Customer Reviews
5 star 2
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.67
3 Customer Reviews
The reviews are automatic translation.
Repair of the delivery vehicle
4
From Japan
On 2015-07-02 14:45:40
Of the vehicle that you are using to customers around the delivery and the near field It was purchased for repair to the grip. It is a little harder when compared to normal This slip is difficult to shape. Suzuki car this time the handle is in a different size I also like goods outside the company is less compatible products Here it was directly Pong with. There, the grip end has a hole for the through-, Throttle side had exposed inner plastic to the end. CE11 early but there is no problem in the use of the non-through type, Those seeking the aesthetics requires a separate purchase of the grip end.
This review is about item#00106812.
Old moped maintenance parts of
5
From Japan
On 2014-11-17 11:17:34
Moped Suzuki handle Φ did not have a choice other than a genuine case of deterioration grip for the special. V100 is a lot of people that continue to use a grip that has deteriorated from such circumstances. ALBA of this is me put away in an instant the trouble of such a Suzuki car ride. Fit to the handle bar, is no perfect both felt that holding the grip. Left grip is a good bite is not much come shifted even without adhesive. Even though Chinese parts were goods that can be rare perfect score evaluation.
This review is about item#00106812.
Moped grip exchange
5
From Japan
On 2014-05-24 13:00:21
In the same feel as the genuine Also very good feeling
This review is about item#00106812.

Related Products