Buy more than* S$200* and get FREE SHIPPING

Brake Lever

Caution
Mounting should be done under professional engineer. After mounting, make sure there is a proper slack between brake master piston part and lever.
Compatible Exhaust Volume (cc)
90
Main Compatible Vehicle
GB250 Club Man (87-97) / NSR250R / SP / SE (88-94) / V-twin Magna 250 (94-00) / Hornet 250 (96-99) / Forza (00-) / VFR400R Puroamu specification (87 -93) / VFR400R (89-93) / BROS400 (88-90) / Steed 400 / VLX / VLS (Springer) (94-00) / shadow 400 (00) / shadow Thrasher 400 (00-01) / CB400 Fore (97-98) .S / Ver.R (99-01) / R / S / T / V / NC / W / CB400SF Hyper-V-TEC SPEC2-3 (02-04) / CB400SS (01) / Hornet 600 (98-99) / CB750 (92-95) / Magna 750 (93) / shadow 750 (97-00) / shadow Thrasher 750 (00) / CBR900RR Fire blade (98-99) / CB1000SF (94) / CB1000SF ( 93) / VTR1000F Fire storm (97-00) / X-4 (97-99)
Compatible Vehicle Model
Joker 90 (96-97) / SRX90T / W HF09, VT250F / Integra (84-85) / FC / F2D / FE MC08, VT250SE (85) / FF-YA MC08, VT250Z (84-86) / ZE MC08, MVX250F (83) / D MC09, GB250 Club Man (87-97) / H / J / L / P / S / V MC10, CBR250FOUR / SE (86) / FG / FG-YA MC14, VT250F / SE (86-88 ) / FG / FG-YA / F2H MC15, VTZ250 (87-92) / H / H-2 / J / K MC15, NSR250R / SP / SE (88-94) / MC16 / 18/21/28, CBR250R / RR / Hurricane (87-94) / H / J / RL / RN / RR MC17 / 19, VT250 Spada (88-91) / VT250J MC20, CBR250RR (90-94) / L / L2 / N / N2 / R / R 2MC22, Jade 250 / S (91-92) / CB250FM / 2 / FN-3 / FP / FP-2 MC23, VT250 Zerubisu (91-97) / VT250FN / FN-2 MC25, V-twin Magna 250 (96 ) / VT250CT / V MC29, V-twin Magna 250 (94-00) / VT250CR / CT / CV / CX / C1 MC29, Hornet 250 (96-99) / CB250FT / V / X / FV / FX MC31, VTR250 ( 98-99) / W / W2 / Y MC33, AX-1 (87-89) / NX250 J / K / 3 MD21, Forza (00-) / NSS250Y / AY / 1 / A1 MF06, GB400TT-SE (87- 89) / GB400H-3 NC20, VFR400R / SE / Z (86) / ZG / RG / RG-YA / ZH NC21, VFR400R Puroamu specification (87-93) / RH / RH2 / RJ3 NC24, VFR400R (89-93) / NC30 3K / 2 3L / 2 3N / 2/3/4, BROS400 (88-90) / NT400J / K / KII / L / L2 NC25, CL400 (99) / W NC38, Steed 400 / VLX / VLS (Springer ) (94-00) / NC26 / 37, VRX400 Roadster (95-96) / VRX400T NC33, shadow 400 (00) / NV400C1 / C2V NC34, shadow Thrasher 400 (00-01) / NV400CX / C2X NC34, RVF400RR / 2 / RT / 2 (93-97) / NC35, CB400 fore (97-98) / V / W / WII NC36, CB400SF / Ver.S / Ver.R (99-01) / R / S / T / V / NC / W NC31, CB400SF Hyper-V-TEC SPEC2-3 (02-04) / NC39, CB-1 / TYPEII (89-91) / CB400FK / 2 FL / 2 FM / 2 NC27, CB400SS (01) / SS2 NC41 , CBR400F / endurance / F3 (85-87) / FF / F2F / F2E-YA NC17, CBR400R (86-88) / RG NC23, CBR400RR (88-94) / RJ / RK / RL / RN / RR / RR2 NC23 / 24/29, CBX550 Integra (82-88) / F2D PC04, Steed 600 (88-96) / PC21, Hornet 600 (98-99) / CB600FW / FX PC34, CBX750F (83) / FE RC17, CBR750 super aero / Hurricane (87-88) / FH / FJ RC27, CB750 (92-95) / F2N RC42, Magna 750 (93) / VF750CR / CS / CDS RC43, shadow 750 (97-00) / RC44, RVF750 (94- 96) / RR / RS / RR2 / RS2 RC45, shadow Thrasher 750 (00) / RC48, CBR900RR Fire blade (98-99) / W / X SC33, CB1000SF (94) / FR SC30, CB1000SF (93) / FP SC30 , VTR1000F Fire storm (97-00) / V / X SC36, X-4 (97-99) / V / W / X SC38
Manufactutrer
HONDA
Color
Silver
Set Contents
Right alone
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Item.# Sales Price Availability Qty.
1PC 1 00117513 28.99 SGD
Shipped after 2018-07-02
ADD TO CART

Related Products