Buy more than* S$200* and get FREE SHIPPING

Clutch Lever

4.00 (1)
Caution
Mounting should be done under professional engineer. After mounting, make sure there is a proper slack between brake master piston part and lever.
Compatible Exhaust Volume (cc)
50
Main Compatible Vehicle
The helmet housing jog (JOG) / poached / trunk (89-96) / helmet housing jog (JOG) Sports (89) / jog (JOG) -Z (89-90) / jog (JOG) / trunk (7PS) (91-93 ) / Super jog (jOG) -Z / ZR (93-97 ) / jog (jOG) priori / Special (94-00) / jog (jOG) jog (jOG) / Z-II / jog (jOG) -POCHE space innovation (99-03) / jog (jOG) / C / ZR Evolution (00-01) / jog (jOG) Sports 90 (90-97)
Compatible Vehicle Model
Jog (JOG) (85-88) / CE50 / ES CG50E / ED 1HH 1KX 27V 2EX 2JA 2TE 2TA, jog (JOG) Sports (88) / CG50Z 3CP1, helmet housing jog (JOG) / poached / trunk (89-96) / CY50 / D / H / HS 3KJ, helmet housing jog (jOG) Sports (89) / CY50Z 3RY1-2, jog (jOG) -Z (89-90) /CY50Z 3RY3, jog (jOG) / trunk (7PS) ( 91-93) / CY50Z 3RY3, super jog (jOG) -Z / ZR (93-97) / YG50Z / ZR 3YK4-B, jog (jOG) priori / Special (94-00) / YJ50 / SP 4JP1 -A, jog (jOG) priori EX / II (94-00) / YJ50S / EX 4LV1-4, jog (jOG) space innovation (97 -99) / YV50 / C5BM1-3, jog (jOG) / Z-II / space innovation (98-00) / YV50Z 5EM1-4, jog (jOG) -POCHE space innovation (99-03) / YV50H 5GD1-2, jog (jOG) / C / ZR Evolution (00-01) / CV50 / R / A / ZR 5KN / 5PT, Beano (VINO) (97-01) / YJ50R5AU1-F, aXIS ( aXIS) 50 / trunk (90-97) / YA50 / D / H / HS 3VP1-C, Champ (84) / CJ50EE / EM 54V / 54V1 / 55T / 1JX,Champ RS (87-88) / CJ50RS 2NA, Champ CX (88) / CX50 3FC1-2, mint / BOX50cc (86-96) / SH50 / ES 3HK, gear ( GEAR) 50cc (94-99) / 4KN1 / 4/7/9, VOX /, Champ 80 (86) / CJ80 2GM, aXIS ( aXIS) 90 / profit (90-97) / YA90 3VR1-9, jog ( JOG) Sports 90 (90-97) / 3WF-1-5 CY90Z
Manufactutrer
YAMAHA
Color
Silver
Set Contents
Left alone
...see all
Product Options
ADD TO CART
Package
Qty.
Ship pack of Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Item.# Sales Price Availability Qty.
1PC 1 00117267 12.67 SGD
Shipped after 2017-07-03
ADD TO CART
Customer Reviews
5 star 0
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.00
1 Customer Reviews
The reviews are automatic translation.
Replace the bike brake lever
4
From Japan
On 2015-12-08 18:30:50
I used it by lever change of JOG. It feels like it's neither possible nor impossible.
This review is about item#00117267.

Related Products