Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Brake Shoe

5.00 (2)
Compatible Exhaust Volume (cc)
50
Compatible Vehicle Model
Kyabina / all models (front), Broad 50 / all models (front), MTX50 / AD04 (front), MTX50R / AD06 (front), JAZZ / (front), APE50 / AC16-1000001-1599999 (front), APE50 ( FI) / AC16-1600001 chromatography (front), CD50 Benri / CD50-2000001 chromatography (front), Super Cub 50 / C50-0400001 chromatography (front), Super Cub 50 Ritorukabu / (02-08) (front), Super Cub 50 Ritorukabu / AA01-1000001 chromatography (front), Super Cub 50 / AA01-1700001 chromatography (front), Ritorukabu / AA01-4000001 chromatography (front), Puresukabu 50 / (00-08) (front), Puresukabu Deluxe / (07-08) (front), gyro canopy / TC50 (99-07) (front), Kyapina 90 / (front), Broad 90 / (front), CD90 Benri 90S / HA03-1400001 chromatography (front), APE100 / HC07-1000001 chromatography (front), Today / AF61 (rear), DIO (4ST) / AF62 (rear), Today (FI) / AF67 (rear), DIO 4ST Fi / AF68 (rear), NS50F / all models (rear), MTX50 / AD04 (rear), MTX50R / AD06 (rear), JAZZ / all models (rear), Magna 50 / all models (rear), Jorukabu / AF53 (rear), APE50 / AC16-1000001-1599999 (rear), APE50 (FI) / AC16-1600001 chromatography (rear), CD50 Benri / CD50-2000001 chromatography (rear), Super Cub 50 / C509600001-0095210 (rear), Super Cub 50 / C50-0200001-0327924 (rear), Super Cub 50 Ritorukabu / C50-0400001 chromatography (rear), Super Cub 50 Ritorukabu / AA01-1000001 chromatography (rear), Super Cub 50 / AA01-1700001 chromatography (rear), Ritorukabu / AA01-4000001 chromatography (rear), Super Cub 70 / C70-3000001-8680116 (rear), Super Cub 70 / C70-1500001 chromatography (rear), CD90 Benri 90S / HA03-1400001 chromatography (rear), Super Cub 90 / HA02-1600001 chromatography (rear), Super Cub 90 / HA02-2200001 chromatography (rear), APE100 / HC07-1000001 chromatography (rear)
Manufactutrer
HONDA
Material
Organic (Non-asbestos)
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1Set 1 505 00116357 17.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 2
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
2 Customer Reviews
The reviews are automatic translation.
AF62dio brake shoe change
5
From Japan
On 2018-01-21 15:24:50
The external brake shoe that was previously installed sounded bad, but this keykey did not ring at all.
This review is about item#116357.
I guess.
5
From Japan
On 2014-07-29 19:06:26
Braking effectiveness, good operability. Durability is the rest.
This review is about item#00116357.

Related Products