Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Gardening Boots

4.50 (4)
Material (toe core)
None
Length (cm)
36, 36
Color
green
Material
Rubber (cotton hosiery)
...see all>
Product Options
ADD TO CART
Size (cm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Size (cm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
L(25-25.5), L(25-25.5) 1Pair 1 - 00127645 54.99 SGD
In stock
M(24-24.5), M(24-24.5) 1Pair 1 - 00127636 54.99 SGD
In stock
LL(26-26.5), LL(26-26.5) 1Pair 1 - 00127654 51.99 SGD
In stock
SS(22-22.5), SS(22-22.5) 1Pair 1 - 00127618 51.99 SGD
In stock
S(23-23.5), S(23-23.5) 1Pair 1 - 00127627 51.99 SGD
In stock
3L(27-28), 3L(27-28) 1Pair 1 - 00127663 54.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 2
4 star 2
3 star 0
2 star 0
1 star 0
Review Rating: 4.50
4 Customer Reviews
The reviews are automatic translation.
Care of the garden
5
From Japan
On 2018-03-01 17:04:44
Because the long boots I used up to now have been damaged, the size changed was perfect.
This review is about item#127636.
In use at home garden
4
From Japan
On 2017-06-12 15:40:50
It seems that the shape of the bottom is considered so as not to tread over the soil of the field. When digging soil which is thin at the bottom and hardened at the scoop, if you try to put your feet on the shoulder of the scoop and apply your weight, you will feel the hardness of the scoop on the sole of the foot. It is the bottom, but the impression that it is thin overall. I use a thick felt material insoles at all times, on top of which I use a thin insoles to replace one more frequently. Since boots for vegetable garden smells with sweat, we chose the size on the premise of laying insole from the beginning. Usually shoe size 23 ~ 23.5 cm. I like colors and shapes very much.
This review is about item#127636.
Farm work
5
From Japan
On 2016-06-01 15:32:34
The whole may be soft.
This review is about item#00127636.
Farm work
4
From Japan
On 2016-03-30 00:17:30
Soft and light
This review is about item#00127654.

Related Products