Buy more than* S$200* and get FREE SHIPPING

Waterproof Adhesive Tape

4.89 (9)
Material (foundation cloth)
Polyester + PVC resin
Length (m)
24
Type
Canvas type
Width (mm)
140
...see all>
Product Options
ADD TO CART
Color Thickness (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Color Thickness (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
OD (olive drab) 0.68 1Roll(24m) 1 - 00199176 189.99 SGD
In stock
White 0.66 1Roll(24m) 1 - 00199194 189.99 SGD
In stock
Green 0.68 1Roll(24m) 1 - 00199167 189.99 SGD
In stock
Silver 0.66 1Roll(24m) 1 - 00199185 209.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 8
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.89
9 Customer Reviews
The reviews are automatic translation.
For emergency repair of the leaking point of the veranda
5
From Japan
On 2017-12-30 00:31:28
It is said that the color is darker or darker than I expected. Regarding the goods, it was perfectly easy to use as usual, and flooding ceased.
This review is about item#00199167.
repair
5
From Japan
On 2017-07-04 11:06:34
It was pretty good, although it was uneasy because it was a cheap guide item. I will also purchase it.
This review is about item#199176.
Repair of dolly used for painting work
5
From Japan
On 2017-04-25 10:47:53
I tried using it because it seems to be cheaper and thicker than other equivalent items. Although I was looking for something okay even if I gave some heat on my job, I seem to be playing a role at the moment. I think that evaluation will change depending on how much durability it is, but the current evaluation is star 5.
This review is about item#199185.
Repairing the seat
5
From Japan
On 2016-10-31 15:06:44
The usability was also very good, and the repaired place was finished neatly. I am very satisfied.
This review is about item#199167.
Holo repair of truck
5
From Japan
On 2016-08-19 11:29:51
It was a product as I thought. I would like to purchase again.
This review is about item#199185.
Maintenance of temporary tent
5
From Japan
On 2016-05-26 07:41:25
Strong adhesive strength Points of rigidity and flexibility to some extent Exceeded expectations for 2 points. From now on, I would like to look at durability
This review is about item#00199167.
I will use it for repairing the hood.
5
From Japan
On 2015-05-25 17:57:06
I will use it for repairing the hood of the truck. Until now there was no long type, so it took a while to repair. It is clear as it looks, so I am clear. I am useful.
This review is about item#00199167.
For track seat repair
5
From Japan
On 2015-04-27 14:44:31
Although I was using other manufacturer's products, this one was cheaper, because the thickness was thick in the notation, I bought it this time. Looks looks nice. If you can use it we will purchase it hereafter.
This review is about item#00199167.
Repair of outdoor tent
4
From Japan
On 2015-04-08 08:37:30
It was used for repairing outdoor tents. Adhesive power also worked smoothly. I would like to use color variations and others.
This review is about item#00199167.

Related Products