Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.

Kitchen Brush

4.33 (3)
Wire Diameter (mm)
0.5
Heat-Resistant Temperature (deg C)
121
Trim Length (mm)
16
Outside Dimension (mm)
200x22x35
Weight (g)
30
...see all>
Product Options
ADD TO CART
Type Color TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Type Color TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Hard Blue - 1PC 1 44013 00238918 9.99 SGD
In stock
- - 496-8352 1pc 1 44012 00238902 9.99 SGD
In stock
- - 496-8387 1pc 1 44015 00238936 9.99 SGD
In stock
- - - 1pc 1 44016 00238945 9.99 SGD
In stock
- - 496-8379 1pc 1 44014 00238927 9.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 1
4 star 2
3 star 0
2 star 0
1 star 0
Review Rating: 4.33
3 Customer Reviews
The reviews are automatic translation.
Cleaning utensils
4
From Japan
On 2017-07-31 15:46:04
Both color and grip feeling are satisfactory. Surprisingly the brush part was stiff. It is likely to last long.
This review is about item#238927.
Used for cleaning machinery
4
From Japan
On 2017-04-12 12:50:12
It is an advantage that you can color-code each work area. I think that it is a brush that is relatively hard to get out of hair.
This review is about item#238918.
Used to wash bird foods etc in the kitchen
5
From Japan
On 2015-04-17 19:51:32
It is compact, the brush is solid and easy to use.
This review is about item#00238936.

Related Products