Buy more than* S$200* and get FREE SHIPPING

Fire Extinguishing Sign

4.73 (15)
Dimensions (Vetical x Horizontal) (mm)
240x80
Material
Rigid PVC
...see all>
Product Options
ADD TO CART
Character Contents Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Character Contents Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Fire extinguisher 1Sheet 1 - 00240327 4.99 SGD
In stock
Fire extinguisher (Shitaya) 1Sheet 1 - 00240318 3.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 12
4 star 2
3 star 1
2 star 0
1 star 0
Review Rating: 4.73
15 Customer Reviews
The reviews are automatic translation.
It is a fire extinguisher here
5
From Japan
On 2018-05-23 14:39:03
Penetrated by a fire extinguisher. Especially it can be used without problems. Satisfied
This review is about item#240327.
As a display when installing a fire extinguisher
3
From Japan
On 2018-03-08 09:33:52
If there is plain space of about 40 mm in the vertical direction at the bottom of the display board, it can be affixed to the installer side, check, inquiries can be affixed with ○○ company or company name seal, and it can serve as PR, so it can be provided to customers at low cost or free of charge. From the customer side it seems that it can be stated with the administrator general affairs section, management number No, 3, Tepra et al.
This review is about item#240318.
Painting work
5
From Japan
On 2018-03-01 14:44:04
Cospa is also good, it will be saved because it reaches as soon as you want it. When exchanged, it also has good appearance ... Customers also appreciate it.
This review is about item#240318.
repair work
5
From Japan
On 2018-02-14 11:08:55
I bought it for installation at the construction site. Since it is a purchase requested, I have not seen it, but that is good. I arrive soon and I am satisfied.
This review is about item#240327.
Mark exchange for condominiums
4
From Japan
On 2017-07-04 19:41:21
The position of the hole was slightly different from existing, but we are satisfied with no font and robustness.
This review is about item#240327.
Condominium maintenance
5
From Japan
On 2017-06-27 17:28:39
Compared with other off-the-shelf items, cost performance is good.
This review is about item#240327.
Replacement of signage
5
From Japan
On 2017-06-04 14:36:23
I bought it for use to paste on the corridor of the apartment. You can use it with confidence that it will be durable.
This review is about item#240318.
For rebuilding
5
From Japan
On 2017-03-24 12:33:15
By replacing with faded existing products, Goon and the room became clean as well. We recommend reloading.
This review is about item#240327.
Replace with obsolete sign
4
From Japan
On 2016-04-18 17:20:14
Since I used a double-sided tape by stretching it on the back side, I could save time and effort if I started from the beginning.
This review is about item#00240327.
Display of fire extinguisher
5
From Japan
On 2016-03-29 19:41:23
The price is reasonable, it may be thick and firm.
This review is about item#00240318.

Related Products