Buy more than* S$200* and get FREE SHIPPING

Fire Extinguisher Usage Sign

4.29 (7)
Dimensions (Vetical x Horizontal) (mm)
215x250
Material
Rigid PVC
...see all
Product Options
ADD TO CART
Type Thickness (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Type Thickness (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
- 0.5 1Sheet 1 - 00240336 3.36 SGD
In stock
Stand mounting 1.0 1Sheet 1 - 00240345 3.96 SGD
In stock
ADD TO CART
Customer Reviews
5 star 5
4 star 0
3 star 1
2 star 1
1 star 0
Review Rating: 4.29
7 Customer Reviews
The reviews are automatic translation.
Exchange fire extinguisher base only signboard
3
From Japan
On 2017-01-20 16:02:44
The size was perfect, but the existing task was to have small protrusions so that the sign board would not come off, and it was necessary to drill a hole in the corresponding place of the purchased board.
This review is about item#240345.
Fire extinguisher stand repair
5
From Japan
On 2016-12-17 22:17:41
Parts with high frequency of breakage, until now until now have been exchanged, so it will be a great help. I bought one extra and stocked it.
This review is about item#240345.
Replace with obsolete one
5
From Japan
On 2016-12-07 10:44:03
I asked and reached the next day! It was a great help with speedy response.
This review is about item#240336.
Damaged sign change of fire extinguisher stand
2
From Japan
On 2016-06-28 14:37:02
It was disappointing because there were not 2 holes for fixing the stand.
This review is about item#00240345.
Fixation with double-sided tape directly above the fire extinguisher
5
From Japan
On 2015-08-07 17:02:45
We installed a fire extinguisher in each room, the sign of this one has a thickness of 1 mm and it was able to install very stable. I would like to order next time as well.
This review is about item#00240345.
Safe use method indication
5
From Japan
On 2015-04-14 17:36:31
Although the thickness of the product is 0.5, since it was firmly attached to the interior wall, it was possible to install without problems. Pasting did not have any problem.
This review is about item#00240336.
For replacement
5
From Japan
On 2014-11-08 18:48:56
As the customer knocked down, it was often broken so I purchased it for replacement and replaced it. I asked the contractor and it was great as it was expensive.
This review is about item#00240345.

Related Products