Buy more than* S$200* and get FREE SHIPPING

Waste Storage Location Signs

4.28 (25)
Purpose
Construction site, etc., Construction site, etc.
Dimensions (Vetical x Horizontal) (mm)
600x600
Material
Polypropylene
Specification
Holes in the four corners
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1Sheet 1 - 00240372 17.86 SGD
In stock
1Sheet 1 - 00240354 17.86 SGD
In stock
1Sheet 1 - 00240363 17.86 SGD
In stock
ADD TO CART
Customer Reviews
5 star 14
4 star 4
3 star 7
2 star 0
1 star 0
Review Rating: 4.28
25 Customer Reviews
The reviews are automatic translation.
An explicit signage of storage location
4
From Japan
On 2017-08-21 15:48:07
For the low price, we updated the full explicit signboard. I plan to purchase it next time.
This review is about item#240363.
For posting of industrial waste
3
From Japan
On 2017-07-17 09:12:10
I wanted something that was a little harder and not flexible to some extent.
This review is about item#240363.
Posting in compliance with laws and regulations.
5
From Japan
On 2017-06-30 09:53:11
Cost performance It is very good so you can exchange it easily if it gets dirty.
This review is about item#240372.
Signs for ISO acquisition preparation
5
From Japan
On 2017-06-28 07:26:37
It is scheduled to be installed at several places of industrial waste, but it is necessary enough for the contents. We will evaluate weather resistance etc. afterward.
This review is about item#00240363.
Display of waste safe
3
From Japan
On 2017-05-31 09:32:49
It is easy to use because it can be rewritten when there is content change by writing with oil ink.
This review is about item#240372.
Storage location display of PCB equipment
4
From Japan
On 2017-05-18 18:40:39
It is cheap and good, I want a little more thickness. Because it is thin and soft, it can not stick to the wall surface, it will bow.
This review is about item#240372.
Displayed in waste storage warehouse
3
From Japan
On 2017-05-15 15:25:55
Very easy to read, easy to write with an oil pen and water resistance is likely to be high. Adhered with butyl rubber double-sided tape and used.
This review is about item#240363.
Internal posting
5
From Japan
On 2017-03-09 13:54:48
I satisfy the size of display obligation (length and width 60 cm or more), the price is also cheap, I think that it was a good shopping without shipping costs even if it is big thing if you buy it with other things.
This review is about item#240363.
Posted inside the company
5
From Japan
On 2017-02-20 14:38:58
It is easy to handle with a PP plate. I am satisfied with the price quite cheap compared to the price which took the print quotation.
This review is about item#240363.
Using bulletin board
5
From Japan
On 2017-02-04 14:41:09
It is cheap and has a place to arrive quickly. I think that it is not different from general one.
This review is about item#240363.

Related Products