Buy more than* S$200* and get FREE SHIPPING

Hazardous Material Label

4.00 (3)
Character Contents
No fires
Thickness (mm)
1
Material
Rigid PVC
Specification
Holes in the four corners
...see all
Product Options
ADD TO CART
Type Dimensions (Vetical x Horizontal) (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Type Dimensions (Vetical x Horizontal) (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Vertical 600x300 1Sheet 1 - 00240433 14.92 SGD
In stock
Horizontal 300x600 1Sheet 1 - 00240442 12.92 SGD
In stock
ADD TO CART
Customer Reviews
5 star 2
4 star 0
3 star 0
2 star 1
1 star 0
Review Rating: 4.00
3 Customer Reviews
The reviews are automatic translation.
A sign
2
From Japan
On 2016-05-10 08:37:28
Material is thin and strength uncertain
This review is about item#00240433.
Caution sign of paint shop
5
From Japan
On 2015-12-10 17:30:10
Texture is also good, there is no problem in use.
This review is about item#00240433.
Workplace alert
5
From Japan
On 2015-07-24 17:42:44
Material size is easy to use together
This review is about item#00240442.

Related Products