Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.

Hazardous Material Label

3.33 (3)
Character Contents
Small amount of hazardous material storage handling plant
Material
Rigid PVC
Specification
Holes in the four corners
...see all>
Product Options
ADD TO CART
Dimensions (Vetical x Horizontal) (mm) Type Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Dimensions (Vetical x Horizontal) (mm) Type Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
600x300 Vertical 1Sheet 1 - 00240476 12.99 SGD
In stock
300x600 Horizontal 1Sheet 1 - 00240485 12.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 1
2 star 1
1 star 0
Review Rating: 3.33
3 Customer Reviews
The reviews are automatic translation.
Display to the kerosene reservoir
5
From Japan
On 2017-02-13 15:01:19
Because the kerosene tank was 400 liters cylindrical, it could not be displayed directly on the tank.
This review is about item#240485.
A sign
2
From Japan
On 2016-05-10 08:37:48
Material is thin and strength uncertain
This review is about item#240476.
Tank installation
3
From Japan
On 2015-08-31 16:47:44
I am occasionally using it. Satisfaction level is normal for purchase as inventory this time.
This review is about item#00240476.

Related Products