Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Safety Sign Board

3.67 (3)
Dimensions (Vetical x Horizontal) (mm)
600x300
Type
Vertical
Character Contents
Small amount of hazardous material storage handling plant
Material
Iron plate
Specification
Holes in the four corners
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1Sheet 1 - 00240494 14.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 1
4 star 1
3 star 0
2 star 1
1 star 0
Review Rating: 3.67
3 Customer Reviews
The reviews are automatic translation.
Replacement due to the display of the storage cabinet under the guidance of the fire department became old
4
From Japan
On 2016-10-13 19:56:45
It was even better if there was something to stop the iron plate in the goods.
This review is about item#240494.
Oil tank bulletin board
2
From Japan
On 2016-05-24 20:38:24
Although it is satisfactory in terms of products, · · ·. However, packing is bad. Even though the product is a thin iron plate, it is packaging a piece of cardboard paper. The corners were crushed. Returned goods are also troublesome so I fixed it and used it. Transportation company (transportation route) I would like you to pay attention to packaging rather than somewhere else. So I made it to two ☆.
This review is about item#00240494.
New oil reservoir
5
From Japan
On 2015-10-20 14:40:51
It was easy to search and I used it without problems
This review is about item#00240494.

Related Products