Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Hazardous Material Label

4.50 (4)
Character Contents
Classification / Name / stocks / handling weight / specified quantity / security supervisor
Material
Rigid PVC
Specification
Holes in the four corners
...see all>
Product Options
ADD TO CART
Dimensions (Vetical x Horizontal) (mm) Type Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Dimensions (Vetical x Horizontal) (mm) Type Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
600x300 Vertical 1Sheet 1 - 00240503 12.99 SGD
In stock
300x600 Horizontal 1Sheet 1 - 00240512 12.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 3
4 star 0
3 star 1
2 star 0
1 star 0
Review Rating: 4.50
4 Customer Reviews
The reviews are automatic translation.
For work
5
From Japan
On 2017-10-25 14:40:51
It is surprisingly cheap and its visibility is also excellent. I will repeat again when it becomes useless.
This review is about item#240503.
Explicit at dangerous goods repository
5
From Japan
On 2016-11-25 19:01:50
All necessary information is clearly stated and it was inexpensive. I want to repeat when I am short.
This review is about item#240503.
Tank installation
3
From Japan
On 2015-08-31 16:49:10
When there is a construction Satisfaction is normal as it is for purchase before use for inventory. Mailing was quick, so it was good.
This review is about item#00240503.
Used as an indicator plate according to ISO regulation
5
From Japan
On 2014-11-20 13:29:16
I am glad that you could easily paste it on the wall with double-sided tape.
This review is about item#00240503.

Related Products