Buy more than* S$200* and get FREE SHIPPING

Triangular Scales

2.67 (3)
Material
ABS resin
...see all>
Product Options
ADD TO CART
Section Dimensions (mm) Weight (g) Size Length (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Section Dimensions (mm) Weight (g) Size Length (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
25x25x25 58 (Scale) 30cm 326 1PC 1 70803 C-30 68543736 24.99 SGD
In stock
16x16x16 13 (Scale) 15cm 170 1PC 1 70802 C-15 68543727 10.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 0
4 star 0
3 star 2
2 star 1
1 star 0
Review Rating: 2.67
3 Customer Reviews
The reviews are automatic translation.
Building Accumulation Business
3
From Japan
On 2017-03-02 15:32:53
Since it has been used since long ago, there is no novelty, but it is functional.
This review is about item#68543727.
Estimated length of material in drawing
3
From Japan
On 2016-07-23 09:17:41
1: 35, 1: 45, 1: 55, 1: 75, etc. I want a back side size
This review is about item#68543727.
For reading apartment drawing
2
From Japan
On 2016-05-24 17:40:08
I wanted to measure the dimensions of the 1/70-minute apartment drawing, but I could not use it because I bought the copy scale. I wish I had a little detailed explanation.
This review is about item#68543727.

Related Products