Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

For two-wheeled vehicles head ball B35 6V (double ball)

5.00 (3)
Caution
This product is manufactured in Japanese standards. Please check the specification before you order.
Glass Bulb Type
B35
Connector
BA20D
Rated Voltage (V)
6
Rated Power (W)
25/25
Voltage (V)
6
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1pc 1 1P2300 00264154 18.99 SGD
Shipped after 2018-06-25
1pc 1 1P2300YE 00264172 22.99 SGD
Shipped after 2018-06-26
ADD TO CART
Customer Reviews
5 star 3
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
3 Customer Reviews
The reviews are automatic translation.
Used as repair replacement valve.
5
From Japan
On 2016-08-03 08:44:48
I purchased it at your company without a shop dealing.
This review is about item#00264172.
Motorcycle head light
5
From Japan
On 2015-11-24 17:58:19
Old foreign car, perfect atmosphere! It looks pretty cool.
This review is about item#00264172.
Vespa 50S Headlight
5
From Japan
On 2015-05-14 14:48:24
It is safe because it is made in Japan
This review is about item#00264154.