Buy more than* S$200* and get FREE SHIPPING

For two-wheeled vehicles mouthpiece bulb T8 x 28 6V (single balls)

5.00 (1)
...see all>
Product Options
ADD TO CART
Power (W) Voltage (V) Glass Bulb Type Connector Rated Voltage (V) Rated Power (W) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Power (W) Voltage (V) Glass Bulb Type Connector Rated Voltage (V) Rated Power (W) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
5, 5, 5 6, 6, 6 - S7/8, S7/8, S7/8 - - 1box(10pc) 1 B6264 00266753 31.99 SGD
Shipped after 2018-02-22
- - T8X28 S7/8 6 5 1pc 1 1P6264 00266744 4.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Old motorcycle tail lamp sphere exchange
5
From Japan
On 2016-06-21 19:56:35
This type of 6V ball is difficult to obtain because there are few places to handle. I appreciate just being treated.
This review is about item#00266744.