Buy more than* S$200* and get FREE SHIPPING

Ultrasonic Thickness Gauge

5.00 (1)
Purpose
Rolling, machining, extrusion-molded products and quality control by the finished dimension measurements. Finish thickness inspection of metal processed goods. Product thickness inspection of various tank container of resin material. Hazardous material st, Rolling, machining, extrusion-molded products and quality control by the finished dimension measurements. Finish thickness inspection of metal processed goods. Product thickness inspection of various tank container of resin material. Hazardous material storage tanks, piping, hull, thinning, corrosion tests such as factory equipment. Construction machinery wear, reduced meat inspection. Corrosion inspection of boilers cooling pipe. Corrosion inspection of the lighting pole, road sign pole.
Measured
Metal / steel / aluminum / copper / brass / titanium such as, non-metal / glass / resin, etc.
ISO
ISO9001,JQA-0950
Frequency (MHz)
5
Range of Sound Velocity
1000-12000m/s
Measurement Error
(1.5-19.9mm)+/-0.1mm,(20.0-250.0mm)+/-0.5%rdg
Probe
Cable-integrated dedicated connector (5Z10NDT over L), can be replaced
Minimum Display Unit
0.1mm
Repeatability
+/-0.1mm
Dimensions (Width W x Height H x Depth D) (mm)
69x29.5x144
Display Type
LCD digital 4-digit display, with backlight
Measurement Method
Ultrasonic pulse reflection method
Outer Diameter (phi mm)
Probe / 13 (contact area 11.5)
Cable Length (m)
About 1
Component
Body, the probe 1 type, (included with the unit) carrying case, couplant, batteries, 5mm adjustment for test pieces, manual, test report
Power
1 AA alkaline batteries
Operating Temperature Range (deg C)
-5-50
Measuring Range (mm)
Plate /1.5 over 250.0, pipe / outer diameter 27.2mm, wall thickness of 1.5mm or more
Weight (g)
Body 150 + / -10 (battery included), and (without attachment) probe 50 + / -10
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 TI-56L 00268774 1,789.99 SGD
Shipped after 2018-01-22
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Deterioration of the signboard etc.
5
From Japan
On 2017-09-28 19:40:19
It is compact, easy to use, easy to operate, user-friendly is a good product.
This review is about item#268774.

Related Products