Buy more than* S$200* and get FREE SHIPPING

Trash Box

Capacity (L)
70
Depth (mm)
396
Height (mm)
668
Color
Brown
Width (mm)
485
Material
Body / lid / stop / poly bag stop = PP
...see all
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 6717 00336796 -
Discontinued
[x]
ADD TO CART

Related Products