Buy more than* S$200* and get FREE SHIPPING

Waterproof Bib Overalls

4.44 (27)
Foot Width
3E
Standard Weight (g)
2460(25.5-26.0cm)
Material
PVC
...see all>
Product Options
ADD TO CART
Color Girth (cm) Waist (cm) Inseam (cm) Chest Measurement (cm) Weight (g) Size Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Color Girth (cm) Waist (cm) Inseam (cm) Chest Measurement (cm) Weight (g) Size Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
- 124 112 78 124 2110 M(24.5-25) 1pair 1 2077 00350568 70.99 SGD
In stock
Navy 130 130 80 130 2560 LL(26.5-27) 1Pair 1 2077 00350586 70.99 SGD
In stock
Navy 130 130 78 130 2460 L(25.5-26) 1Pair 1 2077 00350577 70.99 SGD
In stock
Navy 130 130 80 130 2610 3L(27.5-28) 1Pair 1 2077 00350595 70.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 18
4 star 6
3 star 1
2 star 1
1 star 1
Review Rating: 4.44
27 Customer Reviews
The reviews are automatic translation.
Vegetable Harvest and Washing Work
5
From Japan
On 2017-12-09 16:36:09
Compared with the price, the thickness is sufficient, it is strong enough to be strong and very durable and satisfied. Inner pocket is functionally highest.
This review is about item#350586.
Repair of the awning pond, cleaning.
5
From Japan
On 2017-10-17 11:33:44
Since I rarely use it I decided by honest price. I was glad that it seems to be strong.
Washing operation
5
From Japan
On 2017-09-01 15:48:58
It is also highly waterproof and comfortable to wear. It is easy to remove the suspenders. For the price, it is making solid. I also want to purchase next time.
This review is about item#350586.
Sewage treatment
5
From Japan
On 2017-07-28 11:16:52
It was good to make it durable due to the price, the size was just right.
This review is about item#350595.
Cleaning and fishing metal products
5
From Japan
On 2017-07-07 19:07:14
I bought without checking whether there was a partition on the thumb and the remaining fingers, but there was no partition and I felt relieved. I used what I bought at a fishing shop until now I felt that waterproofing can be done considerably because the top came to the chest position.
This review is about item#350586.
Farm work
5
From Japan
On 2017-07-03 06:01:39
Very easy to move, it feels very good. I will also purchase it.
This review is about item#00350577.
Used for high pressure cleaning of fixtures
2
From Japan
On 2017-06-14 17:36:26
The body itself seems to be strong, but since the sewing of the left and right belt of the belt on the back from the shoulder is a single sewing, it is a shame if it is impossible a little and the thread has run out. Since the belt itself is strong and strong, it will cut as soon as sewing is weak. I have run out in a day, there is room for improvement.
This review is about item#350595.
In the shallow, fish paste
5
From Japan
On 2017-04-30 19:25:46
It feels a bit heavy, it is strong, and the price is cheap.
This review is about item#350586.
Cleaning of underground drainage tank of building
5
From Japan
On 2017-03-27 09:43:57
Sewage / miscellaneous wastewater / spring water in the basement of the building (building) We used it during regular cleaning in each drainage tank. I am working in the middle in a situation where sewage and the like are accumulated up to the knee. Sometimes the buttocks get dirty with sewage before they notice. The material seems to be durable and seems to be strong even for scratch cracks etc, It is easy to move, I was able to work without much worrying about the invasion of sewage and so on. Even if it is caught and torn while working, it seems that it can be repaired easily by splitting with adhesive etc.
This review is about item#350577.
Picking shellfish
5
From Japan
On 2017-03-19 17:19:41
It also is hard to prevent the cold well and prevent water, so I am thankful. I am saved.
This review is about item#350586.

Related Products