Buy more than* S$200* and get FREE SHIPPING

Safety Rubber Boots

Material (toe core)
steel
Foot Width
3E, 3E
Standard Weight (g/1 leg)
970(26cm), 970(26cm)
Material (Sole)
Amegomu
Material (Skin)
rubber
Length (cm)
37(26cm), 37(26cm)
Color
green
...see all>
Product Options
ADD TO CART
Size (cm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Size (cm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
24.5, 24.5 1Pair 1 793 00350884 52.99 SGD
In stock
25, 25 1Pair 1 793 00350893 48.99 SGD
In stock
25.5, 25.5 1Pair 1 793 00350902 52.99 SGD
In stock
26, 26 1Pair 1 793 00350918 52.99 SGD
In stock
26.5, 26.5 1Pair 1 793 00350927 52.99 SGD
In stock
27, 27 1Pair 1 793 00350936 52.99 SGD
In stock
28, 28 1Pair 1 793 00350945 52.99 SGD
Shipped after 2018-01-26
ADD TO CART

Related Products