Five Fingers Socks 810
(4)
Feature
* Products that meet your criteria are shown in
table below.
Caution Color cannot be selected.
Purpose It is effective when you wear safety shoes or rubber boots which get stuffy easily.
Length from Heel(cm) 20
Functions Deodorant / anti-bacterial / quick drying sweat
Size (cm) 25-27
Type Five fingers
Color Assorted (black, navy blue, gray)
Material Polyester, cotton, polyurethane
Customers Who Viewed This Item Also Viewed
Customer Reviews
5 star
2
4 star
2
3 star
0
2 star
0
1 star
0
Review Rating:
4 Customer Reviews
The reviews are automatic translation.
Used for staggering in the summer.
From Japan
On 2017-09-27 11:19:44
I feel very easy to wear. However, I think whether it is even better if there are various colors.
Survey operation
From Japan
On 2017-09-16 11:12:48
There are few flocks of feet when working with safety shoes, there is a fit and it is hard to get tired even if walking for a long time. It is easy to work because we have long trousers.
Used everyday.
From Japan
On 2017-02-05 14:40:00
I want a little more strength. In the weak parts of the sole and thumb.
While driving a bus.
From Japan
On 2016-11-09 19:47:37
It always seems a little bit of legs but seems to have less stuff from wearing these socks.
Customers Who Bought This Item Also Bought
Related Products
Top