Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Five Fingers Socks 890

4.50 (2)
Caution
Color cannot be selected.
Purpose
Ideal for casual safety shoes sneakers.
Length from Heel(cm)
7.5
Grip
The top line (black / navy blue)
Functions
Deodorant / anti-bacterial / quick drying sweat
Size (cm)
25-27
Type
Five fingers
Color
Assorted (two black, navy blue 1)
Material
Polyester, cotton, polyurethane
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1Bag(3Pair) 1 890 00308753 15.99 SGD
Shipped after 2018-06-25
ADD TO CART
Customer Reviews
5 star 1
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.50
2 Customer Reviews
The reviews are automatic translation.
Work overall
4
From Japan
On 2016-11-28 08:36:59
I do not know if it is an effect of silver ions, but I feel like my feet are shiny. Winter field will be saved, but summer season will be like wait.
This review is about item#00308753.
Everyday
5
From Japan
On 2016-02-29 20:37:50
I am satisfied.
This review is about item#00308753.

Related Products