Due to the national holidays as Golden Week, we will close 2017/5/3~2017/5/5. This may cause delays with our responses. Thank you for your understanding.

Buy more than* S$200* and get FREE SHIPPING

Five Fingers Socks 891

Purpose
Ideal for casual safety shoes sneakers.
Length from Heel(cm)
7.5
Grip
Top line (gray)
Functions
Deodorant / anti-bacterial / quick drying sweat
Size (cm)
25?27
Type
Five fingers
Color
Gray
Material
Polyester, cotton, polyurethane
...see all
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1Bag(3Pair) 1 891 00308762 -
Discontinued
[x]
ADD TO CART