Buy more than* S$200* and get FREE SHIPPING

Five Fingers Socks 895

5.00 (4)
Caution
Color cannot be selected.
Purpose
Ideal for casual safety shoes sneakers.
Length from Heel(cm)
7.5
Grip
3mm border (black / navy blue)
Functions
Deodorant / anti-bacterial / quick drying sweat
Size (cm)
25-27
Type
Five fingers
Color
Assorted (two black, navy blue 1)
Material
Polyester, cotton, polyurethane
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1Bag(3Pair) 1 895 00308778 14.51 SGD
In stock
ADD TO CART
Customer Reviews
5 star 4
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
4 Customer Reviews
The reviews are automatic translation.
The time of work at the company.
5
From Japan
On 2017-08-12 13:59:24
I am wearing it at work but I like it because I can not steak well in safety shoes.
This review is about item#308778.
I use it when I wear safety shoes when I work part.
5
From Japan
On 2016-08-14 21:41:50
I want a little smaller size because it is a bit bigger.
This review is about item#308778.
Site work
5
From Japan
On 2016-07-13 16:07:25
I bought it for field work in the summer. Durable and hard to steam and comfortable. Because it is a sneaker type, I think that it can be used for casual wear and sports.
This review is about item#00308778.
Everyday
5
From Japan
On 2016-02-29 20:37:15
It was a pleasant surprise. I thought that the thickness was too thick, but it was just fine. Is the silver ion effect true?
This review is about item#00308778.

Related Products