Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Five Fingers Socks 818

Purpose
Ideal for casual safety shoes sneakers.
Length from Heel(cm)
7.5
Grip
Ring line (white)
Functions
Deodorant / anti-bacterial / quick drying sweat
Size (cm)
25-27
Type
Five fingers
Color
White
Material
Polyester, cotton, polyurethane
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1Bag(3Pair) 1 818 00308796 21.99 SGD
In stock
ADD TO CART

Related Products