Buy more than* S$200* and get FREE SHIPPING

Five Fingers Socks 888

3.00 (2)
Purpose
It is effective when you wear safety shoes or rubber boots which get stuffy easily.
Length from Heel(cm)
14
Functions
Deodorant / anti-bacterial / quick drying sweat
Size (cm)
25-27
Type
Five fingers
Color
Black
Material
Polyester, cotton, polyurethane
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1Bag(3Pair) 1 888 00308814 14.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 0
4 star 1
3 star 0
2 star 1
1 star 0
Review Rating: 3.00
2 Customer Reviews
The reviews are automatic translation.
When working
2
From Japan
On 2017-06-07 14:43:06
The first use has no problem in particular. However, it is natural that no socks will smell when new. There is almost no deodorizing effect after the second time. I feel smelly than products that do not mention the deodorant effect. I am sorry to have expected it.
This review is about item#308814.
I use it in my daily work
4
From Japan
On 2017-05-11 22:44:10
If I use 3 weeks in a week, I will have a hole in about a month, I would like to use something a little more durable and I would like you to introduce the best and strong durable socks that can prevent athlete's foot.
This review is about item#308814.

Related Products