Buy more than* S$200* and get FREE SHIPPING

Deodorant Socks 320

2.00 (1)
Caution
Color cannot be selected.
Purpose
It is effective when you wear safety shoes or rubber boots which get stuffy easily.
Length from Heel(cm)
24
Functions
Deodorant / anti-bacterial / quick drying sweat
Size (cm)
25-27
Type
Sakimaru
Color
Assorted (black, navy blue, gray)
Material
Polyester, cotton, polyurethane
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1Bag(3Pair) 1 320 00308848 14.99 SGD
Shipped after 2018-02-26
ADD TO CART
Customer Reviews
5 star 0
4 star 0
3 star 0
2 star 1
1 star 0
Review Rating: 2.00
1 Customer Reviews
The reviews are automatic translation.
During maintenance work
2
From Japan
On 2017-09-16 21:14:11
~~~~ It may be thin to use for work In addition to saying antimicrobial deodorant This product itself is oil
This review is about item#308848.

Related Products