Buy more than* S$200* and get FREE SHIPPING

Support Socks 800

4.00 (1)
Purpose
For people who do stand-up work for long hours. Recommend to people who do desk work.
Length from Heel(cm)
38
Functions
Wearing pressure support
Size (cm)
25-27
Type
Sakimaru
Color
Black
Material
Nylon, polyester, rubber, polyurethane
...see all
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1Pair 1 800 00308857 13.75 SGD
In stock
ADD TO CART
Customer Reviews
5 star 0
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.00
1 Customer Reviews
The reviews are automatic translation.
Woodworking working standing work
4
From Japan
On 2016-06-22 20:06:36
It is solid in thick ground. I want you to increase the size. Summer season seems to be hot and steamy.
This review is about item#00308857.

Related Products