Buy more than* S$200* and get FREE SHIPPING

YB bottle

5.00 (1)
Purpose
Having various uses, for subdivision of paint and the machine compound.
Bottom Size(mm)
63
Lid Dimensions (mm)
27
Scale (mL)
50
Height (mm)
225
Capacity (mL)
500
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1Set(6PC) 1 185 00282914 19.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
cheap
5
From Japan
On 2017-11-14 08:23:07
It is not cheap enough to mention special mention, but it is cheap about 20 yen per club. It is good to use frequently, but as urethane solidens when placing the stock solution It can be happier to dilute with thinner · · · I wonder if there should be half the capacity, and w
This review is about item#00282914.

Related Products