Buy more than* S$200* and get FREE SHIPPING

Product Options
ADD TO CART
Mesh Color Material Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Mesh Color Material Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
100 White (Body) polypropylene, (filter) polyester 1Set(50PC) 1 611 00283352 24.99 SGD
In stock
120 - - 1set(50pc) 1 612 00283368 24.99 SGD
In stock
135 - - 1set(50pc) 1 613 00283377 24.99 SGD
In stock
150 - - 1set(50pc) 1 615 00283386 35.99 SGD
In stock
200 - - 1set(50pc) 1 617 00283395 35.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 3
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
3 Customer Reviews
The reviews are automatic translation.
When filtering liquid
5
From Japan
On 2017-04-03 11:48:27
It is used when taking dust etc. in the liquid. It's strong and cost is cheap. I think I will repeat again.
This review is about item#283352.
When painting
5
From Japan
On 2017-01-25 14:52:53
It is good to sit alone on this, and it is also used for defoaming resin and others.
This review is about item#283395.
Filtration of organic synthesized polymer
5
From Japan
On 2015-09-29 16:04:56
I could not find another 200 mesh filter elsewhere and arrived at this product. Durability, smoothness of filtration, the bottom surface is on the cone and the bore size is reasonable, so it was smoothly transferred to the storage bottle. The main body is PP, the mesh is PEs, it is excellent in solvent resistance, it is very durable, it does not come out with garbage etc. It is very easy to wash, it can be used more than once. The structure is simple and very satisfied.
This review is about item#00283395.

Related Products