Buy more than* S$200* and get FREE SHIPPING

Roller Bucket

5.00 (1)
Base Size (mm)
200x145
Dimensions (Height H x Width W x Depth D) (mm)
135x225x170
Material
Polypropylene
Type
Bucket
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 222H 00283946 9.99 SGD
Shipped after 2018-04-23
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Painting
5
From Japan
On 2015-01-17 13:58:21
We are satisfied with both size, lightness and strength. It is a product I would like to continue using in the future.
This review is about item#00283946.

Related Products