Buy more than* S$200* and get FREE SHIPPING

Rope Bag

Caution
Disapprove to touch something with high temperature. Be careful melting.
Dimensions (Width W x Height H) (mm)
190x220
Compatible Belt Width (mm)
50 60
Weight (g)
20
Material
Nylon
Compatible
One Rope Pull lanyards
Specification
Maximum capacity: rope12x1700mm diameter up to 50mm hook
...see all
Product Options
ADD TO CART
Color TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Color TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Blue green 387-3943 1Sheet 1 MR-41-BG-HD 39578926 6.13 SGD
In stock
Silver 387-3978 1Sheet 1 MR-41-SL-HD 39578831 6.00 SGD
In stock
ADD TO CART

Related Products