Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Safety Belt Rope Storage Bag

5.00 (1)
Caution
Disapprove to touch something with high temperature. Be careful melting.
Dimensions (Width W x Height H) (mm)
180x200
Compatible Belt Width (mm)
50 60
Material
Nylon
Compatible
One Rope Pull lanyards
Specification
Maximum capacity: rope12x1700mm diameter up to 50mm hook
...see all>
Product Options
ADD TO CART
Weight (g) Color TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Weight (g) Color TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
10 Black 387-4044 1Sheet 1 MR-46-BLK-HD 39578883 6.99 SGD
Shipped after 2018-06-25
10 Silver 387-4052 1Sheet 1 MR-46-SL-HD 39578856 7.99 SGD
Shipped after 2018-06-25
20 Navy Blue 387-4036 1Sheet 1 MR-46-BL-HD 39578917 6.99 SGD
Shipped after 2018-06-25
20 Blue green 387-4028 1Sheet 1 MR-46-BG-HD 39578944 5.99 SGD
Shipped after 2018-06-28
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
With safety belt
5
From Japan
On 2015-10-05 17:34:12
We use it coordinating with the safety belt of the monotaro brand.
This review is about item#39578917.

Related Products