Buy more than* S$200* and get FREE SHIPPING

Rim Guard

4.22 (18)
Caution
* Do not use other than rim guard., * Do not use other than rim guard.
Dimensions C (mm)
23
Dimensions B (mm)
19
Dimensions E (mm)
8.5
Dimensions D (mm)
14.5
Dimension F (mm)
4
Dimensions A (mm)
147
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 - 00294647 5.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 10
4 star 5
3 star 1
2 star 1
1 star 1
Review Rating: 4.22
18 Customer Reviews
The reviews are automatic translation.
For tire detachment
5
From Japan
On 2018-02-02 17:55:17
It is useful for detaching the aluminum wheel, working without worrying about lever interference.
This review is about item#294647.
Tire exchange
5
From Japan
On 2017-10-28 17:01:59
Very easy to use and no problem. The price was also reasonable and good for shopping.
This review is about item#294647.
Tire exchange
5
From Japan
On 2017-07-31 14:49:50
Moderate wall thickness and easy to use, the length is also just good feeling. There is no scratch on the wheel, it is very useful.
This review is about item#294647.
Maintenance of my car
5
From Japan
On 2017-05-21 09:15:48
It is satisfying that it is a good product that was surprisingly useful and useful.
This review is about item#294647.
Construction
2
From Japan
On 2017-04-29 16:28:51
I used it at the time of exchanging tires, but it became unusable at one time. Is my usage bad?
This review is about item#294647.
Tire exchange
4
From Japan
On 2017-04-17 19:45:39
Flexible and fairly fitted to foil. About three are necessary.
This review is about item#294647.
When using a tire changer
5
From Japan
On 2017-01-20 21:55:01
I am using it when replacing the tire of a light aluminum wheel. I usually did not mind scratches or the like just by replacing the tire of the iron wheel of the truck, but because it was cheap, I bought it for trial but it can be used quite well.
This review is about item#294647.
When tire is detached
5
From Japan
On 2016-10-28 15:36:26
Tire removal work can be done with confidence that there is rim guard.
This review is about item#294647.
For desorbing wheel
4
From Japan
On 2016-08-05 08:59:39
Although I used it for the first time, it is convenient without problems.
This review is about item#00294647.
Tire change
4
From Japan
On 2016-06-13 23:44:43
It is useful because it can work without damaging scratches etc. when replacing the aluminum wheels. When working with the tire lever, it is more convenient for people who have two items of this product, so I purchased the second one.
This review is about item#00294647.

Related Products