Buy more than* S$200* and get FREE SHIPPING

pH Meter

5.00 (2)
Caution
*IP57 waterproof standard product. Do not immerse in water for a long time. It will result in failure. * Battery built into the unit is for factory operation check. Replace the battery before use.
Purpose
Survey of various water quality.
Storage Temperature/Humidity Range
0 over + 60 degC , 75% RH or less (without condensation)
Operating Temperature and Humidity Range
0 over + 50 degC , 80% RH or less (without condensation)
Power
CR2032 x2 single lithium battery
Weight (g)
About 87 (including battery)
Dimension (mm)
Phi37.5xH170
Specification
取り扱い終了
Accessories
Instruction manual, standard solution (pH4, pH7), preservative solution (Soaking Solution), calibration volume adjustment for the driver (built-in)
...see all
Product Options
ADD TO CART
Exchange Electrodes Measurement Accuracy Resolution Capability Measuring Range Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Exchange Electrodes Measurement Accuracy Resolution Capability Measuring Range Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
PH-6011S2 +/-0.2pH 0.1pH 0.0-14.0pH 1PC 1 PH-6011-M 00296792 -
Discontinued
[x]
PH-6011AS2 +/-0.1pH 0.01pH 0.00-14.00pH 1PC 1 PH-6011A-M 00296808 -
Discontinued
[x]
ADD TO CART
Customer Reviews
5 star 2
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
2 Customer Reviews
The reviews are automatic translation.
Tropical fish water quality management of
5
From Japan
On 2014-12-11 13:07:36
Reaction is easy to use quickly. Sensitivity 0.01, all you need to fish, but is a sensitivity of up to 0.1, Since a portion of the 100 minutes will continue to change, and then truncated record. Because the two-point calibration you can trust. Again, I do not know only roughly in the litmus paper, it was good in the meter.
This review is about item#00296808.
Groundwater treatment equipment installed before and after the water quality simple measurement
5
From Japan
On 2014-09-03 16:05:10
It could be used immediately to purchase calibration standard solution (PH7, PH4) and preservative solution also because it is included. This kind of product may be what price is cheap, but the service life is also to anxiety how much, the sensor can not exchange chose this that can be exchanged is the sensor unit likely to be the replacement for each body. It was the first of the calibration in order to after receipt immediately used, but did not have the mad or had been calibrated at the factory. Whether life is how much such for is unknown, it is a commodity that fully satisfactory.
This review is about item#00296792.

Related Products