Buy more than* S$200* and get FREE SHIPPING

Guide Rail

4.00 (1)
Caution
This product is manufactured in Japanese standards. Please check the specification before you order.
Compatible Print Substrate Thickness (mm)
1.6
Mounting Plate Thickness (mm)
(Chassis plate) 1.6
Mounting Hole Diameter (phi mm)
(Chassis plate) 3.6
Color
(Guide rail) Gray (hook) Black
Material
(Guide rail) Polycarbonate (UL94V-0 material) (hook) nylon (UL94V-0 material)
Compatible
(Rack) RUGGED
Specification
RoHS compliant
...see all>
Product Options
ADD TO CART
Dimensions A (mm) Dimensions L (mm) Dimensions B (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Dimensions A (mm) Dimensions L (mm) Dimensions B (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
67.2 79.9 61 1Bag(10PC) 1 50-1010 39221007 12.99 SGD
In stock
142.9 155.8 137.1 1Bag(10PC) 1 50-1030 39221025 19.99 SGD
Shipped after 2018-05-08
105.7 118.2 99.5 1Bag(10PC) 1 50-1020 39221016 13.99 SGD
Shipped after 2018-05-08
168.5 181.4 162.7 1Bag(10PC) 1 50-1040 39221034 20.99 SGD
Shipped after 2018-04-27
ADD TO CART
Customer Reviews
5 star 0
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.00
1 Customer Reviews
The reviews are automatic translation.
When considering board mounting
4
From Japan
On 2016-09-30 12:54:56
There are various sizes, I think that it is most suitable for considering board mounting.
This review is about item#39221016.

Related Products