Buy more than* S$200* and get FREE SHIPPING

G Box PP

4.40 (5)
Depth (mm)
262
Height (mm)
312
...see all>
Product Options
ADD TO CART
TRUSCO Part Number Green Purchasing Law Storage Width (mm) Across Back (mm) Material (Body) Size Color Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
TRUSCO Part Number Green Purchasing Law Storage Width (mm) Across Back (mm) Material (Body) Size Color Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
- Fit 100 103 Play PP A4 vertical Blue 1PC 1 4653 00309392 5.99 SGD
In stock
- - 100 103 - - - 1copy 1 4653 00309408 5.99 SGD
In stock
396-0242 - 100 103 - - - 1copy 1 4653 00309417 5.99 SGD
In stock
- - 150 155 - - - 1copy 1 4655 00309453 7.99 SGD
In stock
396-0269 - 150 155 - - - 1copy 1 4655 00309462 7.99 SGD
In stock
396-0277 - 150 155 - - - 1copy 1 4655 00309478 7.99 SGD
In stock
- - 100 103 - - - 1copy 1 4653 00309435 5.99 SGD
In stock
- - 100 103 - - - 1copy 1 4653 00309444 5.99 SGD
In stock
396-0251 - 100 103 - - - 1copy 1 4653 00309426 5.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 2
4 star 3
3 star 0
2 star 0
1 star 0
Review Rating: 4.40
5 Customer Reviews
The reviews are automatic translation.
Work document arrangement
5
From Japan
On 2017-09-14 15:59:57
Anyway it is cheap, it is satisfying because it is a product of a major manufacturer. Immediately after assembling it will not be proper to stand properly as a single item? I was worried, but it is okay if I put the document in.
This review is about item#309417.
I am using it to organize my work files.
5
From Japan
On 2017-07-17 18:19:43
The material is durable and light, easy to use for classification by selecting color.
This review is about item#309392.
Organization by business
4
From Japan
On 2016-03-30 21:30:17
Light, but with load capacity. It can be used quite easily. I wish I could ask another one. I wish the unit price will go down a bit if I want to say ~
This review is about item#00309453.
Document classification
4
From Japan
On 2015-09-20 15:26:10
light. It is solid. The color is beautiful.
This review is about item#00309392.
Document arrangement
4
From Japan
On 2014-12-23 13:37:25
I use it to classify documents in the shelf. I like it because it can be wiped cleanly with detergent even if it is light and dirty. Because it becomes Funa ~ when putting heavy documents, it is not suitable for usage which makes it stand alone. Put this in key points of the document shelf and labeled it with large letters, it functions as an index that can be seen from the front, making it very easy to see.
This review is about item#00309417.

Related Products