Buy more than* S$200* and get FREE SHIPPING

B5 Binder

5.00 (1)
Height (mm)
267
Width (mm)
214
...see all>
Product Options
ADD TO CART
Across Back (mm) Size Color Material Green Purchasing Law Mount Pocket Type Number of Pockets Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Across Back (mm) Size Color Material Green Purchasing Law Mount Pocket Type Number of Pockets Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
14 B5 vertical Red (Table \ paper pocket) Play PP Fit Yes Inserting vertical 20 1PC 1 122C 00293518 9.99 SGD
Shipped after 2018-04-27
14 B5 vertical Green (Table \ paper pocket) Play PP Fit Yes Inserting vertical 20 1PC 1 122C 00293527 36.99 SGD
Shipped after 2018-04-27
24 - - - - - - 40 1copy 1 122CW 00316584 -
Discontinued
[x]
24 - - - - - - 40 1copy 1 122CW 00316548 -
Discontinued
[x]
24 - - - - - - 40 1copy 1 122CW 00316566 14.99 SGD
In stock
24 - - - - - - 40 1copy 1 122CW 00316575 -
Discontinued
[x]
14 B5 vertical Black (Table \ paper pocket) Play PP Fit Yes Inserting vertical 20 1PC 1 122C 00621704 15.99 SGD
Shipped after 2018-04-27
14 B5 vertical Blue (Table \ paper pocket) Play PP Fit Yes Inserting vertical 20 1PC 1 122C 00621677 9.99 SGD
Shipped after 2018-04-27
14 B5 vertical Yellow (Table \ paper pocket) Play PP Fit Yes Inserting vertical 20 1PC 1 122C 00293502 9.99 SGD
Shipped after 2018-04-27
24 - - - - - - 40 1copy 1 122CW 00316557 16.99 SGD
Shipped after 2018-04-27
35 - - - - - - 60 1copy 1 122-3C 00316758 24.99 SGD
Shipped after 2018-04-27
35 - - - - - - 60 1copy 1 122-3C 00316767 21.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
I make a book file so that patients waiting in the waiting room can see it easily
5
From Japan
On 2017-03-23 08:03:23
It is cheap and saved than buying at a stationary shop in town.
This review is about item#00316575.

Related Products