Buy more than* S$200* and get FREE SHIPPING

File Folder

4.50 (2)
Green Purchasing Law
Fit
Type of binding device
Flat
Storable Sheet Number
150
Material (cover)
Play PP
Hole Intervals (mm)
80
Filing Thickness (mm)
15
Number of Holes
2 hole
Across Back (mm)
20
Height (mm)
307
Size
A4 vertical
Color
Blue
Width (mm)
231
...see all
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1Pack(5PC) 1 4437SP-5 00319768 -
Discontinued
[x]
ADD TO CART
Customer Reviews
5 star 1
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.50
2 Customer Reviews
The reviews are automatic translation.
Document arrangement
4
From Japan
On 2015-08-14 23:14:37
It was good because I was looking for a flat file of a little hard.
This review is about item#00319768.
Organizing documents in the factory
5
From Japan
On 2015-06-03 14:47:50
We adopted this because the flat file of paper becomes ragged. We decided here the cheapest price compared with other manufacturers, shops etc. I do not know yet the durability, but I think that it is solid and easy to use. It will be easier to buy once you get the same price as one book to five books.
This review is about item#00319768.

Related Products