Buy more than* S$200* and get FREE SHIPPING

Business Card Holder

4.40 (5)
Green Purchasing Law
Fit
Number of Pockets
20 pocket per sheet
Number of Holes
30 hole
Height (mm)
300
Size
A4 vertical
Color
(Mount) Gray
Width (mm)
230
Material
(Pocket) play PP
Compatible
37SP, 37SPW, for 37 over 3SP
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1Pack(20Sheet) 1 37SPD-20 00320023 7.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 3
4 star 1
3 star 1
2 star 0
1 star 0
Review Rating: 4.40
5 Customer Reviews
The reviews are automatic translation.
For business card holder replenishment
3
From Japan
On 2018-02-10 23:34:20
I bought it for supplementing the same King King Jim No. 88 name card holder. Unlike in the past, the paper core was not thin and the whole was too soft with poly (vinyl?) So it became very difficult to use. If it is made of the same all-poly, different manufacturers are still solid. Over there are nine business cards and few storage, so I will purchase it considering ease of use and storage number.
This review is about item#320023.
Organizing business cards
4
From Japan
On 2016-06-06 14:30:31
It is cheap and good goods. It would be even better if you could use a slightly thicker material if possible.
This review is about item#00320023.
Organizing business cards
5
From Japan
On 2015-12-21 14:52:44
I am satisfied that ingenuity that business card does not fall even if carried.
This review is about item#00320023.
Office
5
From Japan
On 2015-12-12 11:25:47
It is a good item
This review is about item#00320023.
Business card management
5
From Japan
On 2015-04-15 16:29:32
Because it purchased to a large extent, it will be fine for a while.
This review is about item#00320023.

Related Products