Buy more than* S$200* and get FREE SHIPPING

Manual Filing Holder

5.00 (2)
Across Back (mm)
57
Height (mm)
316
Width (mm)
290
...see all
Product Options
ADD TO CART
TRUSCO Part Number Accessories 2014 TRUSCO Published Page Inner Diameter (mm) The maximum number of pockets Material (cover) Type of binding device Number of Pockets Number of Holes Weight (g) Size Color Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
TRUSCO Part Number Accessories 2014 TRUSCO Published Page Inner Diameter (mm) The maximum number of pockets Material (cover) Type of binding device Number of Pockets Number of Holes Weight (g) Size Color Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
- - - 38 - PP - - - - - - 1copy 1 2635 00320662 19.09 SGD
In stock
327-3491 One index label 2-3099 - 28 (22 small pieces) - Ring 16 (14 small pieces) 4 hole 850 A4 portrait Brown 1PC 1 2635 BR 37181164 20.60 SGD
In stock
- - - 38 - PP - - - - - - 1copy 1 2635 00320687 20.61 SGD
In stock
ADD TO CART
Customer Reviews
5 star 2
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
2 Customer Reviews
The reviews are automatic translation.
It uses the manual along with the replacement of home appliances.
5
From Japan
On 2016-12-01 14:44:39
I feel to be very handy to file the instruction manual and warranty card. Durable exterior and file for the pocket in also a strong, I thought that it was good to choose because it was also sufficient to the weight of the documents.
This review is about item#37181173.
Delivery documents of housing
5
From Japan
On 2016-03-23 15:15:07
Since the combined into one book, we are pleased with our customers
This review is about item#37181173.

Related Products