Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Hard clear file replacement formula

3.75 (4)
Caution
This product is manufactured in Japanese standards. Please check the specification before you order.
Across Back (mm)
57
Height (mm)
316
Width (mm)
287
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1copy 1 6135 00322498 17.99 SGD
Shipped after 2018-06-25
1copy 1 6135 00322507 18.99 SGD
Shipped after 2018-06-25
ADD TO CART
Customer Reviews
5 star 2
4 star 0
3 star 1
2 star 1
1 star 0
Review Rating: 3.75
4 Customer Reviews
The reviews are automatic translation.
Document arrangement
2
From Japan
On 2017-12-07 08:41:37
I bought three books, but in one of them, the metal fittings were fixed at two places at the top and bottom with fasteners like plastic, but the bottom was off. It may be structured thought of recycling, but since it can not be used, I would like you to attach a reserve for fasteners.
This review is about item#322507.
Filing of materials
5
From Japan
On 2017-07-15 07:10:48
It is an individual business owner. Although it is used for filing of tax · accounting data etc., since the pocket is cut obliquely, it is smooth and out of the material, it is possible to replace / add pockets, so it is very handy. I use it every year since the opening year.
This review is about item#00322507.
Filing of documents (large amount)
5
From Japan
On 2016-06-24 13:30:36
I bought it because I wanted a replacement formula for a 4-hole clear file. I also bought for 30 holes, but the metal fittings part is heavy, and it becomes heavy when mass filing is done. It is enough for 4 holes. We can satisfy with reasonable price.
This review is about item#00322507.
Document storage
3
From Japan
On 2015-10-04 16:51:06
Used for important documents such as real estate and life insurance. Since transparencies have an upper cover, it is possible to prevent the documents from jumping out. Transparent files are sold separately and are available in two-tiered pockets, card compartment and so on in various ways, so they are added according to the usage. As a disadvantage, the ring spring through which the file hole (4 holes) passes is weak, and the file may come off.
This review is about item#00322507.

Related Products