Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.

Business Card Holder

The maximum number of pockets
1500 (Horizontal)
Type of binding device
Pipe type
Number of Pockets
820 (Horizontal)
Number of Holes
2 hole
Across Back (mm)
55
Height (mm)
307
Size
A4 vertical
Color
Gray
Width (mm)
242
Material
(C cover) olefin material
Accessories
C label
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 89 00326944 37.99 SGD
In stock
ADD TO CART

Related Products