Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

String Trimmer

4.00 (6)
Caution
* There is the case not to be mounted depending on some models.
Dimensions (Diameter phi x Height H) (mm)
60x20
Weight (g)
About 57
Set Contents
Body, each one for centering gauge (6/7/8 / 10mm)
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 ZAT-H20A60 00327382 14.99 SGD
Shipped after 2018-06-25
ADD TO CART
Customer Reviews
5 star 2
4 star 2
3 star 2
2 star 0
1 star 0
Review Rating: 4.00
6 Customer Reviews
The reviews are automatic translation.
Road maintenance work
5
From Japan
On 2018-06-16 16:40:53
Is no problem. There is also durability, but bolts may loosen if you forget to attach the included packing. Please be careful.
This review is about item#327382.
When mowing
3
From Japan
On 2015-09-09 17:42:44
I want you to make it more durable.
This review is about item#00327382.
Cis Riser Fit
3
From Japan
On 2015-07-24 16:12:56
The home center was cheaper.
This review is about item#00327382.
Woodcutter work
5
From Japan
On 2015-07-16 11:27:10
It was small, but the effect was satisfactory.
This review is about item#00327382.
Grass payment
4
From Japan
On 2015-05-26 18:22:47
Although it seems to be good, there seems to be some bigger ones, but that person may be suitable for my usage
This review is about item#00327382.
It is a great success for smooth grass payments
4
From Japan
On 2014-12-27 20:42:13
Although I have never used it up to now, I can work with the blade of the weeding machine being attached to the ground so I can relax a little too small, it seems I can not afford a smooth movement, resistance Because it is likely to take a lot, I think that if you angle a little more I think that it will lead to a smooth movement What is durability ...
This review is about item#00327382.

Related Products