Buy more than* S$200* and get FREE SHIPPING

Product Options
ADD TO CART
Screw Diameter (mm phi) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Screw Diameter (mm phi) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
10 1pc 1 637803 00695774 37.99 SGD
In stock
8.5 1PC 1 637802 00695765 25.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 8
4 star 2
3 star 0
2 star 0
1 star 0
Review Rating: 4.80
10 Customer Reviews
The reviews are automatic translation.
At disinfection
5
From Japan
On 2018-04-17 22:28:06
It is cheaper than buying at a nearby store, and the feeling of use does not change, so I want to buy it in the future.
This review is about item#695765.
Eliminate leakage of hose reel
5
From Japan
On 2018-04-05 10:07:46
Although it leaked out during the disinfection work for nearly two years, I found that it is in monotacha and exchanged it. It was useless to replace various packings, but with this regain it was a shot and the leak stopped. It is recommended.
This review is about item#00695765.
Used for hose connection of high pressure washer
4
From Japan
On 2017-10-02 15:28:58
Very high pressure washer hose connection became easier. Speaking of the improvement point, I want you to make it a little lighter.
This review is about item#695765.
I used it to change the mound according to the work.
5
From Japan
On 2016-07-03 09:11:53
It attached to two different volumes of shoulder blowing. By attaching this coupler, it comes in handy as it easily comes by exchanging the pistol tomb and the two head mound mouth according to the work. If possible, if only a female coupler is sold separately, it is even more appreciated that the range of use is expanded further.
This review is about item#00695765.
For spreading the herbicide for extension hose connection
4
From Japan
On 2016-06-02 20:03:22
Basically there is no problem, I want you to lighter weight
This review is about item#00695765.
Connection of disinfection hose
5
From Japan
On 2016-05-13 18:57:12
I use it without any problem.
This review is about item#00695765.
For dynamic spray
5
From Japan
On 2015-09-06 00:16:00
It is popular because it can shorten the troublesome setup time. If the pitch does not match, a different diameter metal fitting is necessary.
This review is about item#00695765.
Hose and spouting when pesticide spraying, hose and carpol
5
From Japan
On 2015-05-27 20:27:02
It is very convenient with one touch type. It will also be a more returnable function. If you want a male, I would like a female single sale. I want two to five males for one female
This review is about item#00695765.
It is used as a joint between a hose and a nozzle when spraying agricultural chemicals.
5
From Japan
On 2015-02-23 17:52:00
I am satisfied because the finishing is good, connection and disconnection can be done smoothly, making is also robust.
This review is about item#00695765.
For connecting hoses and instruments
5
From Japan
On 2014-08-02 15:54:35
It is convenient to have male, female, different sales.
This review is about item#00695765.

Related Products