Buy more than* S$200* and get FREE SHIPPING

Sprayer

4.81 (16)
Pharmaceutical Tank Capacity (L)
10
Weight (kg)
4.9
Specification
Diaphragm pumps, resin made tank
Accessories
Two horses mouth nozzle, herbicide nozzle, strainer with a measuring cup
...see all
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 314037 00695467 159.90 SGD
Shipped after 2017-02-27
ADD TO CART
Customer Reviews
5 star 13
4 star 3
3 star 0
2 star 0
1 star 0
Review Rating: 4.81
16 Customer Reviews
The reviews are automatic translation.
Agricultural pesticide spraying herbicides
5
From Japan
On 2016-11-02 16:24:40
I battery-10L in agriculture club that belongs; I have a spreader, but the battery has immediately gone in trouble, this sprayer I, have two. It is very good.
This review is about item#695467.
Weeding
5
From Japan
On 2016-08-10 11:30:58
But had been using the shoulder type of 4L until now, is more of this is good much more efficient. Because indeed 10L heavy we use in 5L.
This review is about item#695467.
Herbicide spraying.
5
From Japan
On 2016-07-28 16:26:03
Easy-to-use, very good. It was selling at 11,000 yen in the vicinity of the home center. I think that price is also good.
This review is about item#00695467.
Herbicide spraying
4
From Japan
On 2016-06-09 18:48:47
I use without problems. Just'm glad After a little become lighter body
This review is about item#00695467.
For pesticides
4
From Japan
On 2016-06-08 01:08:03
The same kind of thing, but I had one, it was for the liquid fertilizer application, which this time was purchased for pesticide spraying. Knob of the time of application (nozzle?) I think the easier kana if Toka one-touch.
This review is about item#00695467.
Weeding of parking
5
From Japan
On 2016-06-04 18:28:17
Still, do not use is a good feeling.
This review is about item#00695467.
It is very easy to use
5
From Japan
On 2016-04-23 15:40:58
It was purchased for the weeding of the monthly parking lot of company-owned. Because it was not until Mai put the herbicide 18-liter plastic tank to have the 6 liters watering now, and more will be gone soon, there was to be back and forth many times until the company since there is no water park is on the scene but, now, thanks very effortless work you purchased this time this backpack sprayer. It is very good place where the herbicide use the nozzle can be efficiently sow. However, we move around easier when I was 5 liters of each half after the spraying of Me once because my load in the case of about 15 kilometers and low back pain lasting result in the full tank was pretty tight for the second time. I'm sure that that will be active the coming season, for the work to sow the herbicide is increased.
This review is about item#00695467.
Herbicide
5
From Japan
On 2016-04-15 16:59:05
It was just right in for 10L. I was wondering 15 and use and I think that there was tight that it is 15L to shoulder. In my physical strength (66-year-old 164cm) If there is a color difference I want to buy for watering.
This review is about item#00695467.
Disinfection of the garden, spraying of herbicides
5
From Japan
On 2015-09-15 17:04:14
Previously used as compared to stainless steel type of product that has been in the point that easily burdened the point where liquid medicine charging port is wider GOOD! With firm shoulder against the straps backpack is, you can comfortably use in full.
This review is about item#00695467.
For the home garden
5
From Japan
On 2015-07-31 14:40:43
Lightly to split a 10 liter easy to easy-to-use backpack. I wanted you to put such as the manual model number, such as repair parts (packing) if possible.
This review is about item#00695467.

Related Products