Buy more than* S$200* and get FREE SHIPPING

Digital Cooking Scale

4.44 (16)
TKG Part Number (2015)
5-0486-0201
TKG Part
4-0471-0201
Auto Power-off
About 6min
Dimensions (Width W x Depth D x Height H) (mm)
150x210x34.5, (stainless steel dish) 148x148
Minimum Display (g)
0-300/0.1,300-1500/0.5,1500-3000/1
Weighing (g)
3000
Power
AA batteries x2 this (included)
Weight (g)
About 573 (stainless steel dishes, including battery)
Material
ABS, PC, stainless
Accessories
Instruction manual (with warranty), AA batteries x2 present for the trial, stainless steel dish, storage case
...see all
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 KD321 88810215 76.01 SGD
In stock
ADD TO CART
Customer Reviews
5 star 11
4 star 2
3 star 2
2 star 1
1 star 0
Review Rating: 4.44
16 Customer Reviews
The reviews are automatic translation.
Measurement
3
From Japan
On 2017-04-13 21:00:44
It was good because it is harder to think than I thought. I am accurate and satisfied. To measure in increments of 0.1 g, it is hard to use that you have to push the trace mode button every time. It is regrettable because I thought that it could be measured in increments of 0.1 g as soon as I turned on the power up to 300 g. I also want lights on the display panel.
This review is about item#88810215.
When the paint job
5
From Japan
On 2017-03-24 22:47:16
To formulate a small amount in a paper cup, it is very useful because it surveying at 0.1g unit. Since the dish is stainless steel, you can take it easy even with a paint.
This review is about item#88810215.
Weighing of product
5
From Japan
On 2017-03-17 07:27:00
Easy to put large a weighed, convenient but also with firm case.
This review is about item#88810215.
To measure the dry condition of the dead organisms
5
From Japan
On 2017-03-16 17:57:59
Accuracy is also good, and comes with a case, which is inexpensive to the split. COSPA good!
This review is about item#88810215.
When the paint job
2
From Japan
On 2017-02-17 23:38:53
It is used to weight the formulation of paint, but it is hesitation without looking at the display is a little. No problem if you look from above ※ but I hope your consideration.
This review is about item#88810215.
When the paint job
5
From Japan
On 2017-02-07 22:02:34
Has been used in the formulation of paint, but the weighbridge of stainless steel that can be cleaned and take off easily even if tainted is useful. There is also a convenient easy-to-use private storage case.
This review is about item#88810215.
Painting work at the time and other
3
From Japan
On 2017-01-26 17:35:03
It was common ····················
This review is about item#88810215.
Cooking
4
From Japan
On 2016-12-30 18:31:31
Size is not suitable to put out the big always the kitchen other than, but is happy with the performance
This review is about item#88810215.
Weighing of raw materials
5
From Japan
On 2016-10-11 20:06:10
Even though 3kg scales, trace also measurably excellent one. It is also thankful to have with cover. I like hygienic.
This review is about item#88810215.
Weighing of food at the time of cooking
5
From Japan
On 2016-09-30 08:31:41
I saw feeling, very stylish! And it is easy to use. This may be a sense of stability.
This review is about item#88810215.

Related Products